INDUSTRIAL SCIENTIFIC Portable Gas Detector

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC46171613
Alarm Setting (ppm)Low 35, High 70
Alarm Setting AdjustmentAdjustable Alarm Setting
Alert TypeVibration
Battery ChemistryAlkaline
Battery Life (hour)1500
Battery SizeAA
Brand & SeriesINDUSTRIAL SCIENTIFIC T40 Rattler
Communication TechnologyNone
Display Screen TypeLCD
FeaturesRFI and Ingress Protection; Single Button
Gas DetectedCarbon Monoxide
Housing ColorYellow
IP RatingIP66/IP67
Included Battery TypeReplaceable Alkaline
IncludesClip
Includes PumpNo
Includes_CombinedProbe No
Interchangeable SensorsNo
MaintainabilityMaintenance-Free
Manufacturer Part Number18105254
Maximum Operating Humidity (%)95
Maximum Operating Temperature (°F)122
Measurement Range0 to 999ppm
Minimum Operating Humidity (%)95
Minimum Operating Temperature (°F)-4
Number of Gases Detected1
Overall Depth (inch)0.75
Overall Height (inch)3.38
Overall Width (inch)2.3
Power SourceBattery
Product TypeSingle-Gas Detector
Replaceable BatteryYes
Resolution (ppm)1
SeriesT40 Rattler
StandardsCSA - Class I, Groups A, B, C, D, CENELEC (ATEX) and Australia - EEx ia IIC
Sub BrandRattler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single gas detectors passively test ambient air for the presence of a predetermined gas.
Feature
Single-Gas Detector Replaceable Battery Yes Product Type Single-Gas Detector Display Screen Type LCD Includes Probe No Housing Color Orange Gas Detected Hydrogen Sulfide Communication Protocol Not Applicable Series Tango TX1 Battery Size 3.6V Operating Humidity - Maximum 95 Percent Status Indicator LED Rechargeable Battery No Battery Voltage 3.6 V Operating Humidity - Minimum 95 Percent Sensor Type Electrochemical Temperature Code T4 Alarm Setting Adjustable

Ulasan Produk

Tidak ada ulasan