LITTLE GIANT Ladder Step Folding Platform (Tangga Pijakan Lipat)

Sebelum PPN:
Rp3.699.900 - Rp82.999.900
Spesifikasi
Rung/Step Spacing (inch)12
Step TreadRibbed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for painters, carpenters, and other tradesmen, these lightweight stepladders are easy to transport and reposition, making them great for a wide variety of tasks.
Feature
Platform Stepladder Ladder Height 6 ft Platform Width 13 in Platform Depth 13 in Platform Height 3 ft 8 in Load Capacity 300 lb Bottom Width 21 in Base Spread 40 in Material Aluminum Series Flip-N-Lite Number of Steps 4 Step Depth 3 in Step Tread Ribbed Rung/Step Spacing 12 in ANSI Type IA Includes Built in Comfort Step Standards OSHA and ANSI 14.2 Net Weight 12.4 lb

Ulasan Produk

Tidak ada ulasan