BRUTE Plastic Shelf & Utility Cart (Troli Serbaguna)
#Grup produk P109375506
Spesifikasi
| UNSPSC | 24101501 |
|---|---|
| Assembled/Unassembled | Unassembled |
| Bottom Shelf Lip Height (inch) | 3-7/16 |
| Caster Brake Type | No Brake Included |
| Caster Wheel Dia. (inch) | 5 |
| Caster Wheel Type | Standard |
| Caster Wheel/Tread Material | Thermoplastic Rubber |
| Caster/Wheel Configuration | (2) Rigid; (2) Swivel |
| Distance Between Shelves (inch) | 18-7/8 |
| Handle Height (inch) | 33-1/4 |
| Handle Type | Ergonomic |
| Includes Electrical Outlets | No |
| Leg Color | Black |
| Legs Material | Polyethylene |
| Lip Height (inch) | 3-1/2 |
| Lip Style | 4-Sided Lipped |
| Load Capacity (lbs) | 500 |
| Number of Shelves | 2 |
| Overall (LxWxH) (inch) | 39x18x33-1/2 |
| Overall Height (inch) | 33-1/2 |
| Overall Length (inch) | 39 |
| Overall Width (inch) | 18 |
| Shelf Color | Black |
| Shelf Length (inch) | 31-1/4 |
| Shelf Material | Polyethylene |
| Shelf Width (inch) | 17 |
| Standards | CSA; UL |
| Top Shelf Height (inch) | 33-1/4 |
| Top Shelf Lip Height (inch) | 3-7/16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Select 2 Plies for a thicker layer of webbing. These polyester Type 3 flat eye and eye slings can be used in vertical, basket, and choker hitches. Ideal for easier removal from beneath the load than similar sling types.
Feature
Utility Cart with Deep Lipped Plastic Shelves Number of Shelves 2 Lip Style 4-Sided Lipped Load Capacity 500 lb Shelf Length 31 1/4 in Shelf Width 17 in Top Shelf Height 33 1/4 in Distance Between Shelves 18 7/8 in Handle Type Ergonomic Handle Height 33 1/4 in Caster Brake Type No Brake Included Caster Wheel/Tread Material Thermoplastic Rubber Caster Wheel Dia 5 in Caster/Wheel Configuration (2) Rigid (2) Swivel Lip Height 3 1/2 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e2P109375506-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
