NANUK CASES Pick & Pull Foam Set

Sebelum PPN:
Rp429.900 - Rp2.299.900
Spesifikasi
UNSPSC24141603
ColorBlack
Foam Sheet TypePick and Pull Foam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pick and pull foam sets are thick foam packing material with perforations that create removable cubes. Sections of foam can be plucked out of the sheet in cubes to create a shape that conforms to valuable items such as camera and video equipment, expensive machine parts, or firearms. Items placed in the contoured hollow of the foam are secured for shipping. The shock-absorbing foam prevents items from shifting in transit, and protects items from damage such as scratches, dents, and breakage. Pick and pull foam sets can be fitted inside heavy-duty Pelican style cases.
Feature
Foam Inserts Foam Sheet Type Pick and Pull Foam Sheet Width 17 in Sheet Length 22 in Sets per Case 4 Overall Thickness of Set 7 1/2 in Foam Square Length 22 in Foam Square Width 17 in Overall Foam Square Size 22 in L x 17 in W x 7-1/2 in H Color Black

Ulasan Produk

Tidak ada ulasan

Halaman Terkait