Kennedy Pegboard Mounting and Finishing Accessories (Lembaran Magnet Vinil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC31162610
ColorWhite
Component TypeMagnetic Tool Storage Sheet
FinishVinyl Coated
Manufacturer Part Number99816
MaterialVinyl
Overall Depth (inch)18
Overall Height (inch)1/32
Overall Width (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These magnetic sheets help users identify missing tools on a pegboard at a glance. Cutouts can be made from the sheets in the shape of the tools that are stored on the pegboard. The cutouts can be placed behind tools that are stored on the pegboard, and users can see the cutout when the tool is removed from the board. The sheets are magnetic, so the tool cutouts will stick to metal pegboard, and they can be removed and repositioned as needed.
Feature
Magnetic Tool Storage Sheet Overall Depth 18 in Overall Height 1/32 in Overall Width 24 in White Vinyl Coated Vinyl Magnetic Tool Storage Sheet Magnetic Mounting Type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait