SNAP-LOC Panel Truck
#Grup produk P109374905
Spesifikasi
| UNSPSC | 24101504 |
|---|---|
| Assembled/Unassembled | Unassembled |
| Caster Brake Type | Side Pedal Brake |
| Caster Wheel Dia. (inch) | 4 |
| Caster Wheel Type | Standard |
| Caster Wheel/Tread Material | Steel |
| Caster/Wheel Configuration | (2) Swivel; (2) Swivel with Brake |
| Caster/Wheel Mounting Location | Standard |
| Color | Black |
| Deck Construction | Open |
| Deck Finish/Coating | Rubber |
| Deck Height (inch) | 7 |
| Deck Length (inch) | 32 |
| Deck Material | Plastic |
| Deck Surface | Non-Slip |
| Deck Width (inch) | 20-1/2 |
| Frame Gauge (ga) | 10 |
| Frame Material | Steel |
| Handle Type | No Handle |
| Includes | 4-Sided Steel Frame, built In E-Track Anchor Points for Logistic Straps, 1-1/4 in Thick Steel Bars. |
| Includes Reinforcing Crossbars | Yes |
| Lip Style | Flush |
| Load Capacity (lbs) | 1500 |
| Load Capacity per Level (lbs) | 1500 |
| Number of Levels | 1 |
| Number of Rails | 2 |
| Number of Sockets per End | 2 |
| Number of Usable Sides | 2 |
| Overall (LxWxH) (inch) | 35x20-1/2x38 |
| Overall Height (inch) | 38 |
| Overall Length (inch) | 35 |
| Overall Width (inch) | 20-1/2 |
| Rail Height (inch) | 31 |
| Rail type | Removable |
| Usable Deck per Side (inch) | 17-1/2 |
| Width Between Rails/Sockets (inch) | 17-1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Built-in E-track fittings on the front, back, and sides of the deck on these panel trucks provide anchor points for attaching compatible straps to tie down items on the deck to secure them during transport. The fittings can also be used with compatible mini-straps to connect multiple panel trucks together to create a larger panel truck. The trucks have two vertical uprights that are oriented at 90° to the trucks' deck and span the length of the trucks to support items on the deck. Users can remove one of the uprights to turn the panel trucks into push carts, and they can remove both of the uprights to turn the panel trucks into dollies.
Feature
Vertical Panel Truck with Removable Rails Load-Securing Anchors Load Capacity 1 500 lb Rail Type Removable Rail Height 31 in Lip Style Flush Handle Type No Handle Overall Length 35 in Overall Width 20 1/2 in Overall Height 38 in Deck Construction Open Deck Material Plastic Deck Finish/Coating Rubber Deck Height 7 in Deck Length 32 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
