DURHAM MFG Pan, Divider & Shelve for Revolving Storage Bin

Sebelum PPN:
Rp209.900
Spesifikasi
UNSPSC24102004
ColorGray
Compartment Depth (inch)13-7/8
Compartment Height (inch)4-1/2
Compartment Width (inch)6-1/2
FinishPowder Coated
ItemRotary Bin Pan
Manufacturer Part Number15007-95
MaterialPolypropylene
Overall Height (inch)4-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic pans fit into the compartments on revolving storage bins to hold loose parts. The pans can be lifted out of the compartments and carried to where they're needed when accessing or refilling the parts. Multiple pans fit into each compartment on the storage bins, which allows the compartments to be subdivided for more efficient organization.
Feature
Rotary Bin Pan Compartment Depth 13 7/8 in Compartment Height 4 1/2 in Compartment Width 6 1/2 in Overall Height 4 1/2 in Gray Polypropylene Powder Coated Rotary Bin Pan

Ulasan Produk

Tidak ada ulasan