RACK SENTRY Pallet Rack Upright Protector

Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Spesifikasi
UNSPSC24102004
ColorYellow
MaterialThermoplastic
Mounting LocationOn Upright
Mounting TypeStrap-On
Opening Depth (inch)3
Opening Width (inch)3
Overall Height (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pallet Rack Guard Mounting Location On Upright Strap-On Mounting Type Opening Depth 3 in Opening Width 3 in Overall Depth 6 1/4 in Overall Height 18 in Overall Width 4 in Yellow Thermoplastic (2) Straps and Beam Cutout

Ulasan Produk

Tidak ada ulasan