VESTIL Pallet Jack (Troli Palet Manual)

Sebelum PPN:
Rp39.999.900
Spesifikasi
UNSPSC24101505
AssembledPartially Assembled
Capacity (kg)997.9
ColorRed
For Pallet TypeOpen/Closed
Fork Length (inch)44
Fork Style4-Way
Fork TypeFixed
Fork Width (inch)6-1/2
Frame FinishPowder Coated
Frame MaterialSteel
Handle Height (inch)48
Handle MaterialSteel
Handle TypeErgonomic
Load Wheel Diameter (inch)1-1/2
Load Wheel Width (inch)2-1/4
Load Wheel/Tread MaterialSteel
Maximum Lifting Height (inch)3-3/8
Minimum Lifting Height (inch)1-1/2
OperationManual
Overall Height (inch)48
Overall Length (inch)63-1/2
Overall Width (inch)33
StandardsOSHA
Steer Wheel Diameter (inch)6
Steer Wheel Width (inch)2
Steer Wheel/Tread MaterialPolyurethane
Steering Arc (°)205
TypeHand Pallet
Weight (lbs)328
Wheel Base (inch)63-1/2
Wheel TypeTread on Core
Width Across Forks (inch)33-1/4
Width Between Forks (inch)20-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-profile manual pallet jacks have a lower fork height than other styles of pallet jacks, typically 2" or less. Also called lowboy pallet jacks, they can enter very low openings on pallets. Low-profile pallet jacks with a 33" fork width are sometimes called four-way pallet jacks because they can fit into standard openings on the front and back of the pallets as well as low-entry cutouts on the pallets' side stringers, allowing them to enter pallets from all four sides.
Feature
2 200 lb Fork Style 4-Way Fork Type Fixed Fork Length 44 in Fork Width 6 1/2 in Width Across Forks 33 1/4 in Width Between Forks 20 1/4 in Overall Length 63 1/2 in Overall Width 33 in Overall Height 48 in Frame Material Steel Minimum Lifting Height 1 1/2 in Maximum Lifting Height 3 3/8 in Fork LxW 44 in x 6 1/2 in Overall LxWxH 63 1/2 in x 33 in x 48 in

Ulasan Produk

Tidak ada ulasan