MAGLINER Pallet Dolly (Troli Doli)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC24101503
Adjustment TypeNot Adjustable
AssembledYes
Caster Wheel BearingsBall Bearing
Caster Wheel Dia. (inch)3-1/2
Caster Wheel TypeTread on Core
Caster Wheel Width (inch)3
Caster/Roller Configuration(6) Axle-Mounted
ColorSilver
Deck Height (inch)4-1/2
Deck Length (inch)48
Deck ProfileFlush
Deck TypeOpen
Deck Width (inch)36
FeaturesIncreased Productivity, Rounded Corners For Safety
For Minimum Pallet Length (inch)48
For Minimum Pallet Width (inch)36
For Pallet TypeOpen
For Surface TypeConcrete
Frame MaterialAluminium
Includes Tilt FeatureWithout Tilt
Includes Towing HitchWithout Towing Hitch
Load Capacity (lbs)4000
Maximum Deck Height (inch)4-1/2
Minimum Deck Height (inch)4-1/2
Non-Marking RollersYes
Overall Length (inch)48
Overall Width (inch)36
Roller Axle Diameter (inch)7/16
Roller Bearing TypeBall Bearing
Roller Dia. (inch)3-1/2
Roller Width (inch)3
Weight (lbs)33
Wheel MaterialPhenolic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foam strip bollard covers slide over bollards to protect them from wear and tear. These covers are held in place with foam strips.
Feature
Open-Deck Aluminum Pallet Dolly Load Capacity 4 000 lb Deck Length 48 in Deck Width 36 in Deck Height 4 1/2 in Deck Profile Flush Deck Type Open For Pallet Type Open Maximum Deck Height 4 1/2 in Minimum Deck Height 4 1/2 in Frame Material Aluminum Caster Wheel Dia 3 1/2 in Roller Dia 3 1/2 in Caster/Roller Configuration (6) Axle-Mounted Color Silver Overall Length 48 in Overall Width 36 in

Ulasan Produk

Tidak ada ulasan