POLAR PLUS Pallet Cover, Tarp & Blanket

Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC30141502
ColorBlue
Depth (inch)2
Indoor/Outdoor UsageIndoor/Outdoor
InsulatedYes
Length (inch)72
MaterialNylon
Package ConfigurationFlat Pack
Width (inch)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard antifatigue mats reduce fatigue and joint pain. They are suitable for use in dry settings that aren't exposed to oil, grease, heat, and chemicals.
Feature
Insulated Pallet Blanket Material Nylon Color Blue Width 80 in Depth 2 in Length 72 in Insulated Yes Indoor/Outdoor Usage Indoor/Outdoor FDA Compliant No Package Configuration Flat Pack

Ulasan Produk

Tidak ada ulasan