POLAR TECH Pallet Band

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC48102106
ColorBeige
Fits Pallet Depth (inch)36
Fits Pallet Width (inch)36
MaterialRubber
Overall Circumference (inch)72
Thickness (mil)80
Width (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These signaling bells produce a long, continuous ringing sound. The striker continues strike the gong repeatedly as long as current is applied. Ideal for timing, scheduling, and general alarm applications.
Feature
Pallet Band Overall Circumference 72 in Width 3/4 in Fits Pallet Width 36 in Fits Pallet Depth 36 in Color Beige Thickness 80 mil Material Rubber

Ulasan Produk

Tidak ada ulasan