3M Painter's Tape Shape

Sebelum PPN:
Rp119.900 - Rp1.099.900
Spesifikasi
UNSPSC31201503
Adhesion to Steel (oz/inch)40
Clean Removal Time (minute)30
Common IndustryAssembly & Manufacturing; Construction; General Maintenance & Repair; Warehouse
EnvironmentIndoor Only
Maximum Tape Performance Temperature (°F)325
Minimum Tape Performance TemperatureNot Rated
Product FormDisc
Series2380
StandardsASTM D6123; ASTM D6123M-97
Sub BrandScotch
Surface CompatibilityMetal; Powder Coated Paints; Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorTan
Tape Elongation (%)10
Tape Resistance PropertiesHeat-Resistant
Tape Sub-TypePainter's Tape Discs
Tape Tensile Strength (lbs/inch)27
Tape Thickness (mil)7.5
Tape TypePainter's Tape Shapes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut discs of painter's tape cover and protect small surfaces, like a screw head, from unwanted exposure. Their uniform shape eliminates the need to trim tape to fit a surface or area.
Feature
Adhesion to Steel 40 oz/in Tape Brand 3M(TM) Clean Removal Time 30 min Common Industry Assembly Manufacturing Construction General Maintenance Repair Warehouse Indoor Only Maximum Tape Performance Temperature 325 Degrees F Minimum Tape Performance Temperature Not Rated Disc Series 2380 Surface Compatibility Metal Powder Coated Paints Wood Tape Adhesive Material Rubber Tape Backing Material Crepe Paper Tape Sub-Type Painter s Tape Discs Painter s Tape Shapes

Ulasan Produk

Tidak ada ulasan