ABILITY ONE Painter's Tape

Sebelum PPN:
Rp149.900 - Rp609.900
Spesifikasi
UNSPSC31201503
Imperial Tape Length (yd)60
Metric Tape Length (m)55
Package Quantity1
Product FormContinuous Roll
Series7510
Sub BrandSkilcraft
Surface CompatibilityMetal; Polyethylene (PE); Rubber
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ElongationNot Rated
Tape Sub-TypeMulti-Surface Painter's Tape
Tape TypePainter's Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper-backed painter's tape conforms to curves, irregular surfaces, and removes cleanly from smooth or lightly textured walls, trim, baseboards, tile, and glass.
Feature
Adhesion to Steel 23 oz/in Tape Brand AbilityOne Clean Removal Time 14 day Common Industry General Maintenance Repair Indoor and Outdoor Imperial Tape Length 60 yd Imperial Tape Width 2 in Maximum Tape Performance Temperature 150 Degrees F Minimum Tape Performance Temperature 60 Degrees F Continuous Roll Series 7510 Surface Compatibility Metal Polyethylene (PE) Rubber Tape Adhesive Material Rubber Tape Backing Material Crepe Paper Tape Sub-Type Multi-Surface Painter s Tape

Ulasan Produk

Tidak ada ulasan