TENNSCO Open Metal Shelving

Sebelum PPN:
Rp4.899.900 - Rp7.799.900
Spesifikasi
UNSPSC24102004
AssembledUnassembled
ColorMedium Gray
Duty RatingLight-Duty
Frame MaterialSteel
Load Capacity per Shelf (lbs)250
Overall Height (inch)72
Overall Width (inch)36
Post ConstructionAngle
Post Gauge (ga)16
Shelf Adjustment Increments (inch)1
Shelf Gauge (ga)22
Shelf StyleSolid
Shelving ConfigurationStandalone
Shelving MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty open metal shelving units hold lightweight supplies in offices or industrial areas where the shelving units would not be subject to impacts or abuse. These standalone shelving units cannot be expanded with add-on units, but multiple standalone units can be placed side-by-side, if desired. The shelving units include braces that bolt to their posts to stabilize them and help prevent swaying. They use clips to anchor and support their shelves on their posts, and the clips can be moved to adjust the height of the shelves on the posts.
Feature
Metal Shelving Medium Gray Powder Coated Frame Material Steel Load Capacity per Shelf 250 lb Whole Unit Load Capacity 1 500 lb Number of Shelves 6 Overall Depth 12 in Overall Height 72 in Overall Width 36 in Post Construction Angle Shelf Configuration Standalone Shelf Style Solid Shelving Material Steel Assembled Unassembled Shelving Gauge 22 ga Post Gauge 16 ga Shelf Adjustment Increments 1 in Mounting Hardware Required No Includes Mounting Hardware Yes Number of Drawers 0

Ulasan Produk

Tidak ada ulasan

Halaman Terkait