COLSON NSF-Listed Sanitary Plate Caster

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC31162701
ApplicationDollies; Floor Trucks; Shop Carts; Warehouse Trucks; Waste Disposal Trucks
Caster Brake TypeNo Brake Included
Caster Frame MaterialAluminium
Caster Sub-TypeSwivel
Core ColorSilver
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing (inch)3x3
Load Rating (lbs)1230
Mounting Bolt Dia. (inch)3/8
Mounting Height (inch)7-1/4
Mounting Plate Bolt Hole PatternB
Mounting Plate Size (inch)4x4-1/2
Non-markingYes
Number of Mounting Holes4
Number of Wheels1
Outside Bolt Hole Spacing (inch)2-5/8x3-5/8
Replacement WheelMfr. No. PD0620112
StandardsNSF Listed
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialAluminium
Wheel Dia. (inch)6
Wheel Tread MaterialPolyurethane
Wheel Width (inch)2
Wheel/Tread ColorGreen
Wheel/Tread Hardness60 Shore D
Wheel/Tread Hardness RatingHard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These colored totes have two-piece lids and create color-coded storage systems to identify and organize items. Two-piece lids are hinged on opposite sides of the container. They separate and lay to the side of the container when opened, then close by overlapping together to seal contents.
Feature
Swivel NSF-Listed Sanitary Plate Caster Load Rating 1230 lb Swivel Lock Type No Lock Included Wheel Dia 6 in Wheel Width 2 in Wheel/Tread Material Polyurethane Wheel Core Material Aluminum Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard

Ulasan Produk

Tidak ada ulasan