TIVOLI Step Ladder Multifunction (Tangga Lipat Multifungsi)

Sebelum PPN:
Rp8.799.900
Spesifikasi
UNSPSC30191501
ANSI TypeIA
Bottom Width (inch)25
Closed Depth (inch)8
Closed Height (ft)7
Extended Ladder Height (ft)13
Ladder ConfigurationsStepladder; Straight
Load Capacity (lbs)300
MaterialAluminium
Maximum Loading Capacity (kg)137
Net Weight (lbs)24
Rail typeAluminium
Rung/Step Spacing (inch)12
StandardsANSI 14.2
Stepladder Height (ft)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight aluminum ladders can offer easy lifting and carrying. This multipurpose ladder selection helps make storage and transport easier while providing versatile use options. Ladders in this category include the ability to convert from a stepladder to a scaffold.
Feature
Multipurpose Ladder Extended Ladder Height 13 ft ANSI Type IA Material Aluminum Load Capacity 300 lb Stepladder Height 7 ft Closed Depth 8 in Closed Height 7 ft Bottom Width 25 in Rail Type Aluminum Series Pro Standards ANSI 14.2

Ulasan Produk

Tidak ada ulasan