FATH INC. Mounting, Routing & Positioning Attachment for T-Slot Framing

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC31162308
ColorSilver
Compatible SeriesFath, 15 Series; Fath, 40 Series; Fath, 45 Series
FinishPowder Coat
For Extrusion Profile TypeSingle
Includes FastenersNo
Item/Primary NounAdapter Plate
Manufacturer Part Number061SAP40H
MaterialAluminium
Mounting Hole Diameter (mm)8.2
Number of Mounting Holes3
Overall Height (mm)12
Overall Length (mm)90
Overall Width (mm)40
Projection (mm)12
Series15 Series; 40 Series; 45 Series
StandardsCFM Certified; POP Certified; REACH Certified; RoHS Certified
System of MeasurementInch; Metric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plates allow a monitor to be installed on a monitor mount with a different mounting hole pattern.
Feature
Adapter Plate Aluminum Powder Coat Overall Height 12 mm Overall Length 90 mm Overall Width 40 mm Mounting Hole Diameter 8.2 mm Silver Number of Mounting Holes 3 Includes Fasteners No Includes Not Applicable Projection 12 mm System of Measurement Inch Metric For Profile Type Single 15 Series 40 Series 45 Series Compatible Brand and Series Fath 15 Series Fath 40 Series Fath 45 Series Compatible Manufacturer Model Number 061SM7510040

Ulasan Produk

Tidak ada ulasan