OZ LIFTING PRODUCTS Mounting Bracket for Hoist (Braket Pengangkat / Hoist Bracket)

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC24101602
Body FinishPowder Coated
Boom Length (ft)3
ColorYellow
Includes Mounting HardwareMounting Hardware Included
Manufacturer Part NumberOBH230
Maximum Lifting Capacity (lbs)1000
Overall Depth (inch)40-1/2
Overall Height (ft)1-15/32
Overall Weight (lbs)26
Overall Width (inch)40-1/2
Sub BrandBuilders Hoist Bracket
Suspension Mounting Brackets
Swivel Angle (°)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mounting brackets install onto surfaces and scaffolding to hold and support hoists.
Feature
Hoist Bracket Boom Length 3 ft Maximum Lifting Capacity 1 000 lb Minimum Lifting Height Not Applicable Maximum Lifting Height Not Applicable Swivel Angle 180 Degrees Overall Width 40 1/2 in Overall Height 1 15/32 ft Overall Depth 40 1/2 in Overall Weight 26 lb Suspension Mounting Brackets Includes Mounting Hardware Mounting Hardware Included Color Yellow Body Finish Powder Coated

Ulasan Produk

Tidak ada ulasan