HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)

Sebelum PPN:
Rp269.999.900
Spesifikasi
UNSPSC24101706
Body Depth (inch)19-7/16
Body FinishEnamel
Body Length (inch)25-7/16
Body MaterialAluminium
Body Width (inch)16-7/16
Brake TypeDC Current
Chain FinishNickel Plated
Chain GradeGrade 80
Chain MaterialAlloy Steel
ClutchFriction
ColorYellow
Controller Cord Length (ft)16
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
FeaturesDual Speed Trolley VFD; Rubber Bumpers; Side Guide Rollers
Fixed Lift Speed (fpm)14
For Beam Flange Width (inch)3-7/32 – 6-3/16
For Maximum Beam Flange Width (inch)6-3/16
For Minimum Beam Flange Width (inch)3-7/32
For Minimum Beam Height (inch)4-29/32
For Outdoor UseYes
Headroom (inch)22-13/32
Hoist IP RatingIP55
Included ComponentsChain Container; Pendant; Quick Disconnect Plugs on Pendant; Rubber Bumpers; Safety Latch Hook
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift Length (ft)20
Lift Speed (fpm)14
Lifting Capacity (lbs)4000
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width (inch)1-19/32
Lifting Hook TypeSwivel Hook with Safety Latch
Manufacturer Part NumberNERM020L-L-20
Max Current Draw (A)11.8
Minimum Radius Curve (inch)31-1/2
Minimum Retracted Length (inch)22-13/32
Motor Horsepower (HP)2-3/8
Mount TypeMotorized Trolley
Number of Load Chains1
Number of Reeves1
Number of Speeds1
Operating Voltage (V)208-230/460 AC
Overload Protection IncludedYes
Pendant IP RatingIP65
Phase3
Resistance PropertiesCorrosion Resistant
Speed ProgrammabilityNon-Programmable
StandardsASME B30.16; UL 1340
Thermal ProtectionIncluded
Tonnage - Lifting Capacity (t)2
Trolley IP RatingIP55
Trolley Speed (fpm)40
Trolley Wheel Diameter (inch)4-9/10
Trolley Wheel MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extended-use motorized-trolley electric hoists are rated to exceed 300 starts/stops per hour. They are suitable for high-volume construction and manufacturing applications where loads are frequently lifted and positioned.
Feature
Electric Chain Hoist Duty Classification H4 Mount Type Motorized Trolley Maximum Lifting Capacity 4 000 lb Number of Speeds 1 Programmable Non-Programmable Fixed Lift Speed 14 fpm Minimum Lift Speed Not Applicable Maximum Lift Speed Not Applicable Trolley Speed 40 fpm Maximum Lifting Length 20 ft Current at Minimum Voltage 11.8 A Current at Maximum Voltage 1.7 A Motor Horsepower 2 3/8 hp Operating Voltage 208-230/460V AC Headroom 22 13/32 in For Minimum Beam Height 4 29/32 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait