SANDUSKY Mobile Shelf Cabinet (Lemari Besi Beroda)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC56111906
Audit Trail StorageNone
Base TypeCasters
Body Panel TypeSolid
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Door Handle TypeRecessed Pull
Door Locking Points3
Door typeSolid
Duty RatingMedium Duty
Frame AssembledAssembled
Includes KeysYes
Load Capacity per Shelf (lbs)230
Lock TypeKeyed
Manufacturer Part NumberTA4R362472-05
Method of ConstructionWelded
MobilityMobile
Number of Doors2
Number of Shelves2
Overall Depth (inch)24
Overall Height (inch)78
Overall Width (inch)36
Panel Material Thickness (ga)22
Shelf AdjustabilityAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
Feature
E2313 Storage Cabinet Base Type Casters Body Panel Type Solid Cabinet Color Gray Cabinet Material Steel Cabinet Storage Components Shelves Door Handle Type Recessed Pull Door Type Solid Duty Rating Medium Duty For Use Indoors/Outdoors No Frame Assembled Assembled Load Capacity per Shelf 230 lb Lock Type Keyed Mobility Mobile Mounting Location Freestanding Number of Shelves 2 Overall Depth 24 in Overall Height 78 in Overall Width 36 in Audit Trail Storage None

Ulasan Produk

Tidak ada ulasan