POLAR TECH Metal Can & Paint Can

Sebelum PPN:
Rp279.900 - Rp769.900
Spesifikasi
UNSPSC24112501
ColorSilver
Includes LidYes
Lined/UnlinedUnlined
MaterialMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
Feature
Paint Can Includes Handle No Lid Type Locking Ring Material Metal Lining Unlined Overall Diameter 6 5/8 in Overall Height 7 3/4 in Overall Width 6 3/4 in Shape Round Volume Capacity 1 gal Color Silver Includes Lid Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait