PROTOCOL Material Support & Transfer Stand

Sebelum PPN:
Rp999.900 - Rp2.299.900
Spesifikasi
UNSPSC56111902
Adjustable Height - StandsYes
ColorSilver
Min. Height (inch)28
Roller Width (inch)11-1/2
Stand Load Capacity (lbs)150
Stand MaterialSteel
Stand MobilityPortable
Support Stand/Table TypeHorizontal Roller

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convertible stands each have a single flat roller, a row of ball transfers, and a package stop. Users can switch between the roller, ball transfers, and package stop to suit their current application. The flat rollers and ball transfers are both used for feeding flat-bottomed items into or out of machinery in machine shops, woodshops, and other fabrication facilities. The roller allows items to move forward or backward on the stand and is a good choice for conveying items that would fall into the spaces between ball transfers. The ball transfers allow the items to move in all directions and are useful for applications where the conveyed items need to be angled or rotated on the stand. The package stop prevents items from moving past the stop and can also be used as a static support. The stands' height can be adjusted to help ensure the materials are precisely aligned for the intended purpose.
Feature
Convertible Material Support Stand Horizontal Roller Portable 150 lb Stand Load Capacity 11 1/2 in Roller Width 28 in Overall Width 28 in Min Height 45 in Max Height Steel Stand Material Color Silver Number of Casters 0

Ulasan Produk

Tidak ada ulasan