SUPCO Manual Winch

Sebelum PPN:
Rp5.799.900
Spesifikasi
UNSPSC24101608
Body FinishGloss
Body MaterialSteel
Body TypeOpen
ClutchFree Spooling Clutch
ColorOrange
Compatible LineWeb Strap
Control TypeManual Lever
Drum Capacity per Line Diameter20ft per 3/6in
First Layer Load Capacity (lbs)250
Fully Wound Load Capacity (lbs)250
Gear TypeSpur
Handle Length (inch)24
Included ComponentsStrap
Manufacturer Part NumberATP1
Maximum Cable Length (ft)20
Maximum Pulling Capacity (lbs)250
OperationLifting & Pulling; Pulling
Overall Height (inch)10
Overall Length (inch)24
Overall Width (inch)6
Sub BrandAttic Pro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose manual winches pull and/or lift loads.
Feature
Hand Winch 1st Layer Load Capacity 250 lb Clutch Type Free Spooling Clutch Fully Wound Load Capacity 250 lb Gear Ratio Not Applicable Gear Type Spur Maximum Line Length 20 ft Number of Gear Settings Not Applicable Operation Lifting Pulling Body Material Steel Body Type Open Color Orange Compatible Line Web Strap Drum Capacity per Line Diameter 20 ft per 3/6 in Drum Capacity per Strap Width Not Applicable Handle Mount Location Side Handle Length 24 in

Ulasan Produk

Tidak ada ulasan