FAST CAP Manual Lifting and Mounting Suction Cup (Alat Angkat Hisap Kop Vakum)

Sebelum PPN:
Rp339.900 - Rp459.900
Spesifikasi
UNSPSC24101602
Cup TypeFlat
FeaturesRelease Lever
Handle MaterialABS Plastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Webbed-strap pass-through anchors have a large ring on one end that allows the D-ring to be passed through, the lanyard or SRL is then attached to the D-ring. These anchors can be removed and reused as needed.
Feature
Manual Double Suction Cup Lifter Cup Size 4-5/8 in Dia Cup Type Flat Horizontal Handle Handle Material ABS Plastic Max Load Capacity 200 lb Features Release Lever

Ulasan Produk

Tidak ada ulasan