DAYTON Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.599.900 - Rp9.999.900
Spesifikasi
UNSPSC24101602
Body MaterialSteel
Brake TypeDouble Disc Brake; Weston Style
Chain FinishBlack Tempered; Zinc Plated
Chain MaterialAlloy Steel
ColorRed
For Outdoor UseYes
Included ComponentsSafety Latch Hooks
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialAlloy Steel
Lifting Hook TypeHook with Safety Latch
Mount TypeHook Mounted - No Trolley
StandardsANSI/ASME B30.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual chain hoists raise and move heavy loads over short distances.
Feature
Manual Chain Hoist Chain Length 31 1/2 ft For Minimum Beam Flange Width Not Applicable For Maximum Beam Flange Width Not Applicable Headroom 21 3/4 in Includes Brake Brake Included Lifting Hook Type Hook with Safety Latch Maximum Lifting Capacity 6 000 lb Maximum Lifting Length 15 ft Mount Type Hook Mounted - No Trolley Body Depth 5 11/16 in Body Material Steel Body Width 7 1/16 in Brake Type Double Disc Brake Weston Style Chain Grade Grade 80 Chain Material Alloy Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait