TRACTEL Manual Cable & Rope Hoist (Takel Trek Sling)

Sebelum PPN:
Rp119.999.900
Spesifikasi
UNSPSC24101602
Body Depth (inch)26
Body FinishZinc Plated
Body MaterialSteel
Body Width (inch)5-11/16
Headroom (inch)36-1/2
Hook Opening Width (inch)1
Included ComponentsWire Rope
Includes ClutchClutch Not Included
Lever Length (inch)45
Lifting Capacity (lbs)4000
Lifting Hook MaterialSteel
Lifting Hook TypeHook with Safety Latch
Line Diameter (inch)7/16
Line Length (ft)60
Line MaterialGalvanized Steel
Line TypeRope
Manufacturer Part NumberTU28
Maximum Lifting Length (ft)58
Maximum Line Length (ft)60
Minimum Line Length (ft)60
Minimum Retracted Length (inch)30
Mount TypeHook Mounted - No Trolley
Operating PositionHorizontal; Vertical
Product TypeWire Rope Hoist
Pulling Capacity (lbs)8000
StandardsUL Listed
Sub BrandTractel,Tirfor(R)
Tonnage - Lifting Capacity (t)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suitcase-style cases store, ship, and carry small-to-medium-sized equipment and items.
Feature
Manual Cable Hoist Body Depth 26 in Body Material Steel Body Width 5 11/16 in Cable Length 60 ft Cord Diameter 7/16 in Cord Material Galvanized Steel Cord Type Rope Headroom 36 1/2 in Included Components Wire Rope Includes Clutch Clutch Not Included Lever Length 45 in Lifting Hook Material Steel Lifting Hook Opening Width 1 in Lifting Hook Type Hook with Safety Latch Minimum Cord Length 60 ft Maximum Cord Length 60 ft Maximum Lifting Capacity 4 000 lb

Ulasan Produk

Tidak ada ulasan