MAASDAM Manual Cable & Rope Hoist

Sebelum PPN:
Rp3.099.900 - Rp4.799.900
Spesifikasi
UNSPSC27111712
Body Depth (inch)4
Body FinishZinc Plated
Body MaterialSteel
Body Width (inch)29
Headroom (inch)8
Hook Opening Width (inch)1
Included ComponentsSafety Latch HookSynthetic Rope
Includes ClutchClutch Not Included
Lever Length (inch)19
Lifting Capacity (lbs)15
Lifting Hook MaterialForged Steel
Lifting Hook TypeHook with Safety Latch
Line Diameter (inch)1/2
Line MaterialPolyester
Line TypeRope
Minimum Retracted Length (inch)29
Mount TypeHook Mounted - No Trolley
Number of Reeves1
Product TypeRope Ratchet Puller
Pulling Capacity (lbs)1500
Ratchet Interlock SystemSingle Interlocking
Resistance PropertiesWear Resistant
Tonnage - Lifting Capacity (t)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratchet pullers use ropes to lift and pull heavy loads. Rope is lightweight, flexible, and less abrasive than cables or chains but is susceptible to cutting.
Feature
Rope Ratchet Puller Body Depth 4 in Body Material Steel Body Width 29 in Cable Length 50 ft Cord Diameter 1/2 in Cord Material Polyester Cord Type Rope Headroom 8 in Included Components Synthetic Rope Safety Latch Hook Includes Clutch Clutch Not Included Lever Length 19 in Lifting Hook Material Forged Steel Lifting Hook Opening Width 1 in Lifting Hook Type Hook with Safety Latch Minimum Cord Length 50 ft Maximum Cord Length 50 ft Maximum Lifting Capacity 15 lb

Ulasan Produk

Tidak ada ulasan