ALLEGRO Manhole Shelters, Umbrella & Shield

Sebelum PPN:
Rp4.599.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manhole shelters have a roof and sidewalls to protect workers from sun, wind, and rain. Sidewalls also protect against some blowing debris. Shelters provide more coverage than umbrellas and don't need to be adjusted throughout the day.
Feature
Side Wall Kit Color High-Visibility Green White Material Polyester Features UV Treated Waterproof Frame Material Steel Includes (2) Side Walls and Back Panel Ropes Stakes Storage Bag With Wheels Umbrella Diameter Not Applicable Overall Height 6 ft Overall Length 10 ft Overall Width 10 ft Collapsed Height Not Applicable For Use With Utility Canopy Shelter Standards Meets CPAI-84 Code

Ulasan Produk

Tidak ada ulasan