MAG-MATE Manhole Removal Dolly

Sebelum PPN:
Rp20.999.900 - Rp59.999.900
Spesifikasi
Capacity (lbs)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty maintenance-free plate casters have smaller mounting plates and lighter zinc-plated steel frames than other types of maintenance-free plate casters. Also known as institutional casters, these light-duty plate casters are suitable for use on equipment that will be transporting relatively light loads over flat, smooth surfaces, such as hotel equipment, hospitality or food carts, mobile racks and cases, stock carts, and laundry carts.
Feature
Magnetic Lid Lifter Dolly Features One-Person Operation Handle Breaks Down for Storage and Transportation Ideal for Survey Crews System Does the Heavy Work for You Material Steel Overall Length 78 in Capacity 400 lb Collapsed Length 41 in Includes Retractable (4) Length handle Safety Latch Hook

Ulasan Produk

Tidak ada ulasan