ALLEGRO Manhole Removal Dolly

Sebelum PPN:
Rp67.999.900
Spesifikasi
UNSPSC27126101
Capacity (lbs)660
Collapsed (LxWxH) (ftxinch)3 x 12-1/2 x 11-5/8
ColorSilver
FeaturesAdjustable; Collapsible
IncludesCollapsible Dolly
Overall (LxWxH) (ftxinch)6-5/8 x 12-1/2 x 30-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manhole dolly magnet spreader bars hold two magnets. They attach to a manhole dolly to provide more stability and lifting power when moving large manhole covers.
Feature
Twin Magnet Spreader Bar Features Allows Use of (2) Magnets Simultaneously Bar Hangs onto Existing Dolly Without Need to Assemble Collapsed Width Not Applicable Material Steel Overall Height Not Applicable Overall Width 5 1/2 in Color Black Collapsed Height Not Applicable Overall Length 28 in Capacity Not Applicable Collapsed Length Not Applicable

Ulasan Produk

Tidak ada ulasan