RWM Maintenance-Free Plate Caster

Sebelum PPN:
Rp859.900 - Rp6.699.900
Spesifikasi
UNSPSC31162701
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Includes Thread GuardsNo
Number of Mounting Holes4
Number of Wheels1
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty maintenance-free plate casters have thicker zinc-plated steel frames than light-duty maintenance-free plate casters, which allows them to bear heavier loads and tolerate more impact. These medium-duty casters are suitable for use on equipment that will be transporting relatively light loads over flat, smooth surfaces, such as hotel equipment, hospitality or food carts, mobile racks and cases, stock carts, and laundry carts.
Feature
Swivel Maintenance-Free Plate Caster Load Rating 1200 lb Swivel Lock Type No Lock Included Wheel Dia 5 in Wheel Width 2 in Wheel/Tread Material Nylon Wheel Core Material Nylon Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard

Ulasan Produk

Tidak ada ulasan