HILMAN ROLLERS Machine Skate & Roller (Troli Kargo)

Sebelum PPN:
Rp32.999.900 - Rp83.999.900
Spesifikasi
Top Plate SurfaceRubber Padded
Top Plate TypeSwivel with Lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
Feature
Machine Roller Kit Load Capacity 30 000 lb For Surface Type Any Surface For Movement Type Swivel/Rigid Top Plate Length 5 7/8 in Top Plate Width 5 7/8 in Top Plate Surface Rubber Padded Top Plate Type Swivel with Lock Frame Material Steel Number of Decks 1 Overall Length 58 1/2 in Overall Width 5 7/8 in Overall Height 5 in

Ulasan Produk

Tidak ada ulasan