JUSTRITE Liquid Level Gauge for Drum & Tank

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC41111938
Extension Length (inch)11
FeaturesIndicator Warns When Drum is Almost Full; Low Cost Solution to Overfilling Drums
Float MaterialHDPE
For Container Depth (inch)11
For Container TypeDrums
For Liquid TypeCoolantsFuelHydraulic FluidWater
Manufacturer Part Number8531
Pipe Size (inch)3/4
for Container Capacity (gal)30; 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overfill gauges indicate whether the liquid level inside a drum or tank is too high. They attach onto the top of vertically-oriented containers and are primarily used when filling them with liquids to ensure the contents reach the top but don't overfill.
Feature
K7671 Vertical Drum Level Gauge Extension Length 11 in Float Material HDPE For Container Capacity 30 gal 55 gal For Container Depth 11 in For Container Type Drums For Liquid Type Coolants Fuel Hydraulic Fluid Water Graduation Marks Not Applicable Increment of Variation Not Applicable Pipe Size 3/4 in Features Indicator Warns When Drum is Almost Full Low Cost Solution to Overfilling Drums Housing Material Polyethylene Mounting Orientation Vertical Thread Gender Male

Ulasan Produk

Tidak ada ulasan