FLUIDTRAC Liquid Level Gauge for Drum & Tank

Sebelum PPN:
Rp5.999.900
Spesifikasi
UNSPSC41111938
FeaturesAutomatic Shutoff to Prolong Battery; Static Display Useful for Usage of Consumption Calculations
For Container Depth (inch)32
For Container TypeDrums
For Liquid TypeDieselHydraulic FluidMotor OilWaste WaterWater
Increment of Variation (gal)0.5
Manufacturer Part NumberDFT-110
Pipe Size (inch)2
for Container Capacity (gal)15; 30; 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasonic digital display liquid level gauges measure fluids that are dangerous or can't be touched, such as corrosive, hazardous, and pure liquids. Also known as ultrasonic level sensors, they install onto the tops of vertically-oriented containers and determine liquid levels by releasing echoing sound waves into the drums and tanks and calculating the time it takes for the echo to bounce off the liquid and return to the gauge.
Feature
Drum Level Gauge Extension Length Not Applicable Float Material Not Applicable For Container Capacity 15 gal 30 gal 55 gal For Container Depth 32 in For Container Type Drums For Liquid Type Diesel Hydraulic Fluid Motor Oil Waste Water Water Graduation Marks Not Applicable Includes Not Applicable Increment of Variation 0.5 gal Pipe Size 2 in Accuracy +/-2 Percent of Full Scale Volume

Ulasan Produk

Tidak ada ulasan