3M Light Blocking Tape (Lakban Anti Tembus Cahaya)

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC31201517
Adhesion to Steel (oz/inch)36
Common IndustryAssembly & Manufacturing; Electronics; General Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape Length (yd)5
Maximum Tape Performance Temperature (°F)120
Metric Tape Length (m)4.6
Metric Tape Width (mm)25.4
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
Series616
Specifications MetASTM
StandardsASTM D3330; ASTM D3652; ASTM D3759
Surface CompatibilityABS; Acrylic; Composites; High Density Polypropylene (HDPE); Metal; Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl Film
Tape Brand3M
Tape ColorRed
Tape Elongation (%)60
Tape Tensile Strength (lbs/inch)29
Tape Thickness (mil)2.4
Tape TypeLight Blocking Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tuff-Edge Polyester Tie Down Straps with Ratchet Adjustment are designed for use in a variety of tiedown applications. Ratchet adjustment provides easy tightening to help secure items during transport.
Feature
Adhesion to Steel 36 oz/in Tape Brand 3M(TM) Common Industry Assembly Manufacturing Electronics General Maintenance Repair Indoor Only Imperial Tape Length 5 yd Imperial Tape WxL 3/8 in x 5 yd Maximum Tape Performance Temperature 120 Degrees F Minimum Tape Performance Temperature Not Rated Tape Adhesive Format Single-Sided Continuous Roll Series 616

Ulasan Produk

Tidak ada ulasan