HAILO Ladder Accessories

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC30191501
Accessory TypeLadder Platform
Adjustable Up To (inch)30
FinishPowder Coated
For use with20JJ77; 20JJ79; 20JJ81; 20JJ85; 20JJ88; 20JJ89; 20JJ90; 20JJ91; 6DHF0; 6DHF1; 6DHF2; 6DHF3; Ladders with Base Spread of 35 in or less AND a Bottom Width of 21 in or Less
Load Capacity (lbs)330
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ladder Platform Material Aluminum Load Capacity 330 lb For Use With 20JJ77 20JJ79 20JJ81 20JJ85 20JJ88 20JJ89 20JJ90 20JJ91 6DHF0 6DHF1 6DHF2 6DHF3 Ladders with Base Spread of 35 in or less AND a Bottom Width of 21 in or Less Adjustable Up To 30 in Finish Powder Coated Manufacturers Warranty Length 5 yr

Ulasan Produk

Tidak ada ulasan