KLEIN TOOLS Label for Hoist & Trolley

Sebelum PPN:
Rp6.399.900
Spesifikasi
UNSPSC24101613
Manufacturer Part Number1802-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These warning labels affix onto hoists and components to provide safety messages and reminders about load capacities and specific uses to prevent accidents and injuries.
Feature
Block and Tackle Body Material Steel Body Width 4 25/32 in Cord Type Rope Cord Material Nylon Cord Length 25 ft Lifting Hook Type Anchor Hook Lifting Hook Opening Width 1 7/8 in Cord Diameter 2/5 in Included Components Standard Hook Maximum Lifting Capacity 750 lb Maximum Pulling Capacity 750 lb Maximum Reach 12 ft Minimum Retracted Length 18 in Mount Type Hook Velocity Ratio 4 1

Ulasan Produk

Tidak ada ulasan