BUDGIT Label for Hoist & Trolley

Sebelum PPN:
Rp969.900
Spesifikasi
UNSPSC31160000
Compatible Hoist TypeElectric Chain Hoists
Compatible Load Capacity (lbs)500, 1000, 2000, 4000, 6000,
Compatible SeriesBEH
Manufacturer Part Number22559401
MaterialPlastic
Overall Length (inch)10
Overall Width (inch)3.5
Product TypeWarning Label

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clearview totes with attached two-piece lids are see-through to provide visibility of their contents without opening the tote. Two-piece lids are hinged on opposite sides of the container. They separate and lay to the side of the container when opened, then close by overlapping together to seal contents.
Feature
Warning Label Product Type Warning Label Compatible Hoist Type Electric Chain Hoists Compatible Load Capacity 500 lb 1 000 lb 2 000 lb 4 000 lb 6 000 lb Compatible Series BEH Material Plastic Overall Length 10 in Overall Width 3.5 in Overall Height 0.1 in

Ulasan Produk

Tidak ada ulasan