LAB SAFETY SUPPLY Digital Scale Lab Scale (Timbangan Digital)

Sebelum PPN:
Rp5.599.900 - Rp6.099.900
Spesifikasi
UNSPSC41111507
Application ModesAccumulate; Check Weighing; Display Hold; Parts Counting; Percent Weighing; Totalization; Weighing
Digital/MechanicalDigital
Housing MaterialABS Plastic
IncludesAC Adapter
Overall Height (inch)2-5/16
Overall Length (inch)8-7/16
Overall Width (inch)8
Platform MaterialStainless Steel
Power Unit0.25A, 100 to 240V AC, 50/60 Hz
Scale Connection PortsEthernet; RS-232; USB
Scale DisplayLCD
Scale ItemCompact Bench Scale
StandardsCE; RoHS; TUV-GS; WEEE
WashdownNo
Weighing Surface Depth (inch)5-3/8
Weighing unitsg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.
Feature
Scale Sub-Category Precision Balance Compact Bench Scale Digital/Mechanical Digital Capacity 400 g Scale Graduations 0.1 g Scale Display LCD Weighing Surface Depth 5 3/8 in Weighing Surface Width 7 1/2 in Overall Length 8 7/16 in Overall Width 8 in Overall Height 2 5/16 in Application Modes Accumulate Check Weighing Display Hold Parts Counting Percent Weighing Totalization Weighing Power Unit 0.25A 100 to 240V AC 50/60 Hz Scale Connection Ports Ethernet RS-232 USB

Ulasan Produk

Tidak ada ulasan