THOMAS BETTS Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)

Sebelum PPN:
Rp969.900 - Rp2.099.900
Spesifikasi
UNSPSC30141512
Adhesion to SteelNot Rated
Dielectric Strength (V/Mil)340
Imperial Tape Length (inch)5
ItemPad
Liner IncludedYes
Liner MaterialPolyethylene
Maximum Tape Performance Temperature (°F)118.4
Metric Tape Length (mm)127
Minimum Tape Performance Temperature (°F)14
Package Quantity10
Product FormStrips
Self ExtinguishingNo
SeriesAC
Specifications MetASTM; RoHS; UL
StandardsASTM D-150; ASTM D1373; RoHS Compliance; UL E9809
Tape Adhesive FormatSelf-Fusing
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorBlack
Tape Resistance PropertiesMoisture-Resistant
Tape Sub-TypeGeneral Purpose
Tape Tensile StrengthNot Rated
Tape Thickness (mil)6
Tape TypeMastic
Voltage Rating (V)600 V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This general purpose electrical tape insulates wire and cable to prevent electrical shock. 
Feature
Insulating Electrical Tape Tape Backing Material Vinyl 3 in 5 in 6 mil Black Voltage Rating 600 V Tape Adhesive Material Rubber Shrink-Kon(R) AC Minimum Tape Performance Temperature 14 Degrees F Maximum Tape Performance Temperature 118.4 Degrees F Product Form Strips Tape Adhesive Format Self-Fusing Package Quantity 10

Ulasan Produk

Tidak ada ulasan