LABELMASTER Instructional Handling Label

Sebelum PPN:
Rp1.299.900 - Rp2.299.900
Spesifikasi
UNSPSC55121606
Background ColorWhite
Labels per Roll500
LanguageEnglish
Product TypeInstructional Handling Label

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard linear bearings each have a bracket lined with slippery PTFE (polytetrafluoroethylene) pads that allow parts to slide on T-slot framing structures. They attach to the slot on a T-slot framing profile, and another profile slides into the bearing. Also known as slide bearings, linear bearings have no moving parts and withstand dirt, water, impact, and vibration. This makes them well suited for automated equipment and other repetitive-motion applications that could wear out roller wheels. These bearings do not require assembly and are suitable for compression loads where the weight is applied from above the bearing. They should not be used for suspension applications.
Feature
Instructional Handling Label Language English Primary Label Subject Shipping Arrows Message Header Arrow (Image Only) Message Red Arrows Up Label Width 4 in Label Height 6 in Material Paper Background Color White Labels per Roll 500 Package Quantity 500

Ulasan Produk

Tidak ada ulasan