HALLOWELL Industrial Locker

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC56101520
Audit Trail StorageNone
Door typeVentilated
Frame AssembledAssembled
Frame Material Thickness (ga)16
IncludesDoor Stiffener
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorLight Gray
Manufacturer Part NumberHLV882-1PL
Method of ConstructionWelded
Number of Lockers1
Number of Shelves per Opening4
Number of Tiers1
Number of Units Wide1
Overall Depth (inch)18
Overall Height (inch)75
Overall Width (inch)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal-mesh ventilated door panes allow air to circulate through these industrial shelf lockers when the doors are closed to prevent moisture and fumes from building up inside. They also let users see inside the lockers without opening the doors, which helps with loss prevention and security. These lockers have multiple shelves that provide flat storage for bags, shoes, and other items that do not need to hang.
Feature
Bulk Storage Locker Audit Trail Storage None Frame Assembled Assembled Number of Tiers 1 Number of Units Wide 1 Door Type Ventilated Frame Material Thickness 16 ga Includes Number Plates Yes Locker Color Light Gray Lock Type Padlock Hasp Overall Depth 18 in Overall Height 75 in Overall Width 19 in Handle Type Pull Includes Door Stiffener Locker Finish Galvanneal Locker Material Steel Number of Lockers 1 Opening Depth 17 in Opening Height 71 in Opening Width 16 1/4 in

Ulasan Produk

Tidak ada ulasan