Hamilton Impact-Resistant Kingpinless Plate Caster

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
UNSPSC31162701
Caster Frame MaterialSteel
Includes Thread GuardsNo
Mounting Bolt Dia. (inch)1/2
Non-markingYes
Number of Mounting Holes4
Number of Wheels1
StandardsICWM
Tread ShapeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These endless round slings are color-coded for quick identification of weight ratings. Slings flatten against load for a tight grip. Endless-style slings shift with each use to extend sling life.
Feature
Swivel Kingpinless Plate Caster Load Rating 6000 lb Swivel Lock Type No Lock Included Wheel Dia 8 in Wheel Width 3 in Wheel/Tread Material Steel Wheel Core Material Forged Steel Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait