COLSON Impact-Resistant Kingpinless Plate Caster

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC31162701
ApplicationDollies; Dough Troughs; Platform Trucks; Scrap Metal Carriers; Tooling Fixtures; Tow Line; Utility Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialAluminium
Caster Sub-TypeSwivel
Core ColorSilver
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing (inch)3x3
Load Rating (lbs)1000
Mounting Bolt Dia. (inch)3/8
Mounting Height (inch)6-1/2
Mounting Plate Bolt Hole PatternB
Mounting Plate Size (inch)4x4-1/2
Non-markingYes
Number of Mounting Holes4
Number of Wheels1
Outside Bolt Hole Spacing (inch)2-5/8x3-5/8
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Tread ShapeDonut
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminium
Wheel Dia. (inch)5
Wheel Tread MaterialPolyurethane
Wheel Width (inch)2
Wheel/Tread ColorGreen
Wheel/Tread Hardness95 Shore A
Wheel/Tread Hardness RatingFirm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double profiles are stronger and more rigid than single profiles of the same series, making them suitable for use as beams or posts on large structural framing projects. These rectangular profiles have six slots, and connections can be made on all sides of the profiles. Each profile has one slot on each narrow side and two slots on each wide side.
Feature
Swivel Kingpinless Plate Caster Load Rating 1000 lb Swivel Lock Type No Lock Included Wheel Dia 5 in Wheel Width 2 in Wheel/Tread Material Polyurethane Wheel Core Material Aluminum Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Donut

Ulasan Produk

Tidak ada ulasan