SENTRY SAFE I-Beam and Column Protector Accessories

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
UNSPSC30161504
Accessory TypeParking Column Protector Straps
ColorBlack
For use withParking Column Protector
Overall Length (inch)100
Overall Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add a layer of soft, scratch-resistant protection around parking structure columns. Protect both columns and vehicles from collision damage with these easy-to-apply, highly visible accessories.
Feature
Parking Column Protector Straps Overall Length 100 in Overall Width 2 in Color Black For Use With Parking Column Protector Includes Locking Buckles Package Quantity 2

Ulasan Produk

Tidak ada ulasan