3M Adhesive Transfer Tape High-Strength Shape (Double Tape/ Isolasi Bolak Balik)
Spesifikasi
| UNSPSC | 31201522 |
|---|---|
| Adhesion to Steel (oz/inch) | 112 |
| Color | Transparent |
| Common Industry | Assembly & Manufacturing; General Maintenance & Repair; Metalworking; Warehouse |
| Environment | Indoor and Outdoor |
| Liner Included | Yes |
| Liner Material | Poly Coated Kraft Paper |
| Manufacturer Part Number | F9460PC |
| Maximum Tape Performance Temperature (°F) | 500 |
| Minimum Tape Performance Temperature (°F) | -40 |
| Repositionable | No |
| Reverse-Wound | No |
| Series | F9460PC |
| Specifications Met | ASTM; MIL; UL Listed |
| Standards | ASTM C177; ASTM D1000; ASTM D1002; ASTM D149-97A; ASTM D3330; ASTM D3654; ASTM D897; MIL-P-19834; UL Listed |
| Sub Brand | VHB |
| Surface Compatibility | Acrylic; Glass; Metal; Polycarbonate; Polyimide; Polystyrene (PS); PVC |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Brand | 3M |
| Tape Resistance Properties | UV-Resistant |
| Tape Tensile Strength (lbs/inch) | 100 |
| Thickness (micron) | 50.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These square-shaped sheets of adhesive transfer tape have a high-strength adhesive that forms a permanent, long-term bond when applied with pressure. It is UV- and chemical-resistant and performs well in indoor and outdoor applications. Adhesive transfer tape consists of a very thin adhesive layer only. It does not have a carrier like double-sided tape. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. This adhesive transfer tape can replace metal fasteners and liquid adhesive for mounting frames, metal trim, and stiffeners to panels. Tape shapes eliminate the need to trim tape to cover a surface or area.
Feature
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes Tape Sub-Type VHB Adhesive Transfer Tape Squares Tape Brand 3M(TM) Sub-Brand VHB(TM) Series F9460PC Imperial Tape Length 1 1/2 in Imperial Tape Width 1 1/2 in Imperial Tape WxL 1 1/2 in x 1 1/2 in Common Industry Assembly Manufacturing General Maintenance Repair Metalworking Warehouse Indoor and Outdoor Maximum Tape Performance Temperature 500 Degrees F Minimum Tape Performance Temperature -40 Degrees F SquareProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bvP109368427-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
