3M General Purpose Masking Tape

Sebelum PPN:
Rp9.299.900 - Rp9.999.900
Spesifikasi
UNSPSC31201503
Adhesion to Steel (oz/inch)25
Brand and Series3M 201+
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing; Automotive; Construction; General Maintenance & Repair; Warehouse
EnvironmentIndoor Only
Imperial Tape Length (yd)120
Manufacturer Part Number201+
Maximum Tape Performance Temperature (°F)200
Metric Tape Length (m)110
Product FormContinuous Roll
Series201+
Specifications MetASTM
StandardsASTM D-3330; ASTM D-3652; ASTM D-3759
Surface CompatibilityABS; Acrylic; Composites; Concrete; Glass; High Density Polypropylene (HDPE); Metal; Nylon; Paper; Polyester; Polyetrafluoroethylene (PTFE); Powder Coated Paints; Stone; Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorTan
Tape Core Diameter (inch)3
Tape Elongation (%)10
Tape Resistance PropertiesHeat-Resistant
Tape Tensile Strength (lbs/inch)19
Tape Thickness (mil)4.4
Tape TypeGeneral Purpose Masking Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adhesion to Steel 25 oz/in Tape Brand 3M(TM) Clean Removal Time Not Rated Common Industry Assembly Manufacturing Automotive Construction General Maintenance Repair Warehouse Indoor Only Imperial Tape Length 120 yd Imperial Tape Width 1.5 in Maximum Tape Performance Temperature 200 Degrees F Continuous Roll Series 201+

Ulasan Produk

Tidak ada ulasan