SNAP-LOC Industrial Strength E-Track Dolly (Troli Barang Dolly)
#Grup produk P109366447
Spesifikasi
| UNSPSC | 24101503 |
|---|---|
| Assembled | Partially Assembled |
| Brake Type | Side Pedal Brake |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. (inch) | 4 |
| Caster Wheel Type | Tread on Core |
| Caster Wheel Width (inch) | 1-1/4 |
| Caster Wheel/Tread Material | Polyurethane |
| Caster/Wheel Configuration | (4) Swivel with Brake |
| Center Opening Length (inch) | 11 |
| Center Opening Width (inch) | 10 |
| Connectable Ends | Yes |
| Deck Height (inch) | 7 |
| Deck Length (inch) | 32 |
| Deck Material | Polyethylene |
| Deck Surface | Textured |
| Deck Thickness (inch) | 1-7/8 |
| Deck Width (inch) | 20-1/2 |
| End Style | Flush |
| Features | E-Track Compatible with Ability to Connect E-Track Straps |
| For Surface Type | Asphalt; Concrete; Wood |
| Frame Material | Steel |
| Includes | Four Sided Steel Frame with Built In E-Track Anchor Points |
| Includes Reinforcing Cross Brace | Without Reinforcing Cross Brace |
| Includes Tow Eye | Without Towing Eye |
| Lip Type | Flush |
| Load Capacity (lbs) | 1500 |
| Non-Marking Casters/Wheels | Yes |
| Overall Height (inch) | 7 |
| Overall Length (inch) | 32 |
| Overall Width (inch) | 20-1/2 |
| Securing Mechanism | No Securing Mechanism |
| Weight (lbs) | 28 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These GHS CLP chemical label rolls are preprinted with a 4B diamond decal. They fit in a compatible Brady printer. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Feature
Open-Deck Steel General Purpose Dolly Load Capacity 1 500 lb Deck Length 32 in Deck Width 20 1/2 in Deck Height 7 in Deck Material Polyethylene Deck Surface Textured Center Opening Length 11 in Center Opening Width 10 in Color Red End Style Flush Frame Material Steel Lip Type Flush Securing Mechanism No Securing Mechanism Deck Thickness 1 7/8 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cfP109366447-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
