FAIRBANKS General Purpose Dolly

Sebelum PPN:
Rp7.099.900
Spesifikasi
UNSPSC24101503
AssembledPartially Assembled
Axle Dia. (inch)3/8
Brake TypeNo Caster Brake
Caster Wheel BearingsPlain
Caster Wheel Dia. (inch)4
Caster Wheel TypeTread on Core
Caster Wheel Width (inch)1-1/2
Caster Wheel/Tread MaterialRubber
Caster/Wheel Configuration(4) Swivel
Center Opening Length (inch)15-3/4
Center Opening Width (inch)12
ColorGreen
Compatible with Product TypeTote Boxes, Crates, Machinery
Connectable EndsNo
Deck Height (inch)5-1/2
Deck Length (inch)27
Deck MaterialSteel
Deck SurfaceSmooth
Deck Thickness (inch)1/8
Deck Width (inch)16
End StyleFlush
FeaturesAngle Iron Frame
For Surface TypeConcrete
Frame FinishPowder Coated
Frame MaterialSteel
IncludesTowing eye
Includes Reinforcing Cross BraceWith Reinforcing Cross Brace
Includes Tow EyeWith Towing Eye
Lip TypeFlush
Load Capacity (lbs)1600
Non-Marking Casters/WheelsNo
Overall Height (inch)5-1/2
Overall Length (inch)27
Overall Width (inch)16
Securing MechanismNo Securing Mechanism
Weight (lbs)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open-deck steel dollies are more resistant to cracks and scratches than aluminum, plastic, or wood dollies. These dollies have a large open space in the middle of their deck that prevents debris from collecting on the deck. The hole also allows the dollies to be hung when not in use. Also known as H-deck dollies, open-deck dollies weigh less and are easier to carry than solid-deck dollies.
Feature
Open-Deck Steel General Purpose Dolly Load Capacity 1 600 lb Deck Length 27 in Deck Width 16 in Deck Height 5 1/2 in Deck Material Steel Deck Surface Smooth Center Opening Length 15 3/4 in Center Opening Width 12 in Color Green End Style Flush Frame Material Steel Lip Type Flush Securing Mechanism No Securing Mechanism Deck Thickness 1/8 in

Ulasan Produk

Tidak ada ulasan